Two Handle Roman Tub Faucet in Nickel Trim Only
Waterhill™ Two Handle Roman Tub Faucet in Nickel Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits m-pact common valve system
- Porcelain lever handles (product shown with cross handles)
- Two handle roman tub faucet
- Less valve, use valve 4992 to complete (sold separately)
- Spout reach: 8-7/8"
- From countertop to aerator: 4-13/16"
- Total faucet height: 7-11/16"
- Spout rotates 180 degrees
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Capacity:
- 18 oz
- Collection:
- Waterhill™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Faucet Center Size:
- 10 in
- Faucet Connection:
- CC
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- Height:
- 7-86/125 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Overall Height:
- 5-5/16 in
- Product Type:
- Faucet
- Spout Height:
- 4-13/16 in
- Style:
- Traditional
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-7/8 in
- WaterSense Labeled:
- No
- Weight:
- 11.97 lb