10 in. Flanged Cast Iron Flap Valve
10 in. Flanged Cast Iron Flap Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Pump Discharge
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 10 in
- Fitting Sizes:
- 10 in
- Valve Body Material:
- Cast Iron
- Valve Type:
- Flap Valve