6 in. Flanged Cast Iron Pump Check Valve
PF-25 6 in. Flanged Cast Iron Pump Check Valve
Frequently Purchased Together
Product Details
- 7.5° angle ensures positive closure
- ANSI 125# flanged connection
- Suitable for 25-feet seating head
- Iron cover with neoprene seat
Documents
Specifications
- ASTM:
- ASTM A-126 Class B, ASTM D-2000
- Collection:
- PF-25
- Diameter:
- 11 in
- Diameter - Inside 1:
- 7-5/8 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Cast Iron, Rubber, Stainless Steel
- Material Type:
- 316, Neoprene
- NSF Certified:
- No
- Product Type:
- Flap Valve
- UL Listed:
- No
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Rubber
- Valve Size:
- 6 in