1/2 in. FPT Connection Pressure Balancing Valve

You last purchased this on
 
Watermark Designs

1/2 in. FPT Connection Pressure Balancing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watermark Designs

1/2 in. FPT Connection Pressure Balancing Valve

  • Fast #
  • Part #WSSPB50
  • Item #2569634
  • Manufacturer Part #SS-PB50
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASSE Standards:
ASSE 1066-97
Built-in Stops:
No
Connection Type:
FPT
Faucet Valve Type:
Pressure Balancing
Height:
3 in
IAPMO Listed -:
No
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
Width:
4-1/4 in