1/2 in. FNPT Pressure Balancing Valve

You last purchased this on
 
Watermark Designs

1/2 in. FNPT Pressure Balancing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watermark Designs

1/2 in. FNPT Pressure Balancing Valve

  • Fast #
  • Part #WSSTHV2226
  • Item #4851323
  • Manufacturer Part #SS-THV2.2-26
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2005
Application:
Residential
CSA Certified:
CSA B125.1-05
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Flow Rate:
1.5 gpm
Height:
2-1/2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
10-1/2 in
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Valve Size:
1/2 in
Valve Type:
Lavatory Rough-In Valve
WaterSense Labeled:
No
Width:
10-1/2 in