3/4 in. NPT Thermostatic Valve
3/4 in. NPT Thermostatic Valve
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Depth:
- 4-3/8 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connection 4:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 18 gpm
- Height:
- 5-1/2 in
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 72 psi
- Trim Only:
- No
- Valve Size:
- 3/4 in
- Valve Type:
- Thermostatic Mixing Valve
- WaterSense Labeled:
- No
- Width:
- 5-7/8 in