Deckmount Widespread Bathroom Sink Faucet with Double Lever Handle in Pewter

You last purchased this on
 
Watermark Designs

Bostonian Deckmount Widespread Bathroom Sink Faucet with Double Lever Handle in Pewter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watermark Designs

Bostonian Deckmount Widespread Bathroom Sink Faucet with Double Lever Handle in Pewter

  • Fast #
  • Part #W2052T8PT
  • Item #3483307
  • Manufacturer Part #205-2-T8-PT
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Pewter Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1 2005
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1 2005
Collection:
Bostonian
Color Finish Category:
Pewter Tones
Color Finish Name:
Pewter
Faucet Center Size:
8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-7/8 in
Spout Reach:
5-5/8 in
Trim Only:
No
WaterSense Labeled:
No
Width:
3 in