Horizontal Double Post Toilet Paper Holder in Aged Brass

You last purchased this on
 
Watermark Designs

H-Line 115 Horizontal Double Post Toilet Paper Holder in Aged Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watermark Designs

H-Line 115 Horizontal Double Post Toilet Paper Holder in Aged Brass

  • Fast #
  • Part #W11504APB
  • Item #7303019
  • Manufacturer Part #115-0.4-APB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aged Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
H-Line 115
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Depth:
3-1/8 in
GSA Approved:
No
Height:
1-3/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Projection:
3-1/8 in
Weight:
2 lb
Width:
6 in