Floor Mount Filler in Satin Nickel
Loft 2.0 Floor Mount Filler in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Single hole floor standing gooseneck bath set with hand shower
- Requires SS-248.8-FLR-RGH concealed rough
- Hand shower flow rate: 1.75 gpm
- Tub spout flow rate: 7 gpm at 45 psi
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- SS-248.8-FLR-RGH
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1 2005
- Collection:
- Loft 2.0
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection:
- FPT
- Faucet Connection Size:
- 1/2 in
- Flow Rate:
- 7.0 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 22 in
- Length:
- 51 in
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Pressure - High:
- 45
- Width:
- 16 in