Yellow 6 ft. Mechanical Joint Assembled Fire Hydrant
Waterous Pacer® Yellow 6 ft. Mechanical Joint Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AWWA:
- AWWA C-151, AWWA C-502, AWWA C-550
- Collection:
- Waterous Pacer®
- Color Finish Name:
- Yellow
- Depth of Trench:
- 6 ft
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint x Mechanical Joint
- FM Approved:
- No
- Material:
- Ductile Iron
- Pressure - Maximum:
- 250 psi
- UL Listed:
- No
- Valve Size:
- 5-1/4 in