2 in. Air Switch in Antique Brass

You last purchased this on
 
Waterstone

2 in. Air Switch in Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Waterstone

2 in. Air Switch in Antique Brass

  • Fast #
  • Part #W4010AB
  • Item #4560634
  • Manufacturer Part #4010-AB
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Above the counter design.
  • Air-activated.
  • Convenient alternative to a wall switch.
  • Made with eco-friendly solid brass.
  • Made in the USA
  • Lifetime Functional Warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Depth:
2 in
Diameter:
2 in
Faucet Mount:
Deck Mount
GSA Approved:
No
Height:
1-3/8 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Material:
Brass
Maximum Deck Thickness:
2-3/8 in
Side Spray:
No
Style:
Traditional
UL Listed:
Yes
Volts:
120V
Width:
2 in