2 in. Air Switch in Classic Bronze
Model 4010 2 in. Air Switch in Classic Bronze
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Convenient alternative to a wall switch
- Great for kitchen sink, kitchen island or counter tops
- Air activated garbage disposal switch
- Isolated from electrical connections
- Made from eco-friendly solid brass
- Easily replaceable air pump
- Easy to use and avoids broken fingernails
- Above the counter design
- Includes two-outlet control box and tubing
- Simplifies first time disposer installations
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Model 4010
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Classic Bronze
- Diameter:
- 2 in
- Faucet Mount:
- Deck Mount
- GSA Approved:
- No
- Height:
- 1-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Deck Thickness:
- 2-3/8 in
- Product Type:
- Air Switch
- Side Spray:
- No
- Style:
- Traditional
- UL Listed:
- Yes
- Volts:
- 120V