This product requires certification to purchase.

2 in. Air Switch in Satin Brass

You last purchased this on
 
Waterstone

2 in. Air Switch in Satin Brass

  • Fast #
  • Part #W4010SB
  • Item #7254324
  • Manufacturer Part #4010-SB
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Waterstone

2 in. Air Switch in Satin Brass

  • Fast #
  • Part #W4010SB
  • Item #7254324
  • Manufacturer Part #4010-SB
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Convenient alternative to a wall switch.
  • Above the counter design.
  • Air-activated.
  • Lifetime Functional Warranty
  • Made in the USA
  • Made with eco-friendly solid brass.
  • Requires Certification

Specifications

AMP:
15
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Diameter:
2 in
Height:
1-3/8 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including Nickel and Lead, which are known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V