1-Hole 1.7 gpm Deckmount Bar Faucet with Double Lever Handle in Polished Nickel
Hampton 1-Hole 1.7 gpm Deckmount Bar Faucet with Double Lever Handle in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- C-spout has 7” reach and can swivel 360 degrees.
- 1.7 gpm maximum flow rate with aerated tip.
- Perfect for wet bars, kitchen islands and entertainment areas.
- Made with eco-friendly solid brass.
- Made in the USA
- Lifetime Functional Warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Hot and Cold, Ceramic
- Collection:
- Hampton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Center Size:
- 5-1/8 in
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 11-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Centerset
- Faucet Valve Type:
- Hot/Cold, Ceramic Disc
- Flow Rate:
- 1.7 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 11-3/4 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Spout Height:
- 8-1/2 in
- Spout Reach:
- 7 in
- Spout Swivel:
- 360°
- Spout Type:
- C-Spout
- Style:
- Traditional
- Supply Lines Included:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 6 lb