Side Spray in Polished Chrome
Traditional Side Spray in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ergonomic and fully insulated handle.
- No drip spray nozzle head.
- Works with all Waterstone traditional Kitchen, Bridge and Prep Faucets.
- Made with eco-friendly solid brass.
- Made in the USA
- Lifetime Functional Warranty
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Traditional
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Polished Copper
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 5-1/8 in
- Faucet Mount:
- Deck Mount
- Faucet Part Type:
- Side Spray
- GSA Approved:
- No
- Height:
- 5-1/8 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Style:
- Traditional
- Weight:
- 3 lb