1 in. 15 psi Steam Trap
IB Series 1 in. 15 psi Steam Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Suitable for superheated steam (use internal check valve option to eliminate loss of prime)
- In-line reparability is simplified by having all internals attached to the cover
- Waterhammer resistant
- All stainless steel internals with hardened valve & seat
- Valve & seat are located at the top of the trap body making them less prone to clogging from debris and pipe scale
Specifications
- ASTM:
- ASTM A-278 Class 30
- Collection:
- IB Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 6-7/8 in
- Length:
- 5 in
- Pressure - Maximum:
- 250 psig
- Pressure Class:
- 125#
- Recommended Valve Application:
- Laundry Equipment, Steam, Unit Heaters
- Temperature Range:
- Up to 450 Deg F
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1 in
- Weight:
- 8 lb