1/2 IN LEAD FREE REDUCED PRESSURE ZONE BACKFLOW PREVENTER ASSEMBLY QUARTER TURN SHUTOFF VALVES INTERNAL POLYMER COATING BACKFLOW FLOOD SENSOR
1/2 IN LEAD FREE REDUCED PRESSURE ZONE BACKFLOW PREVENTER ASSEMBLY QUARTER TURN SHUTOFF VALVES INTERNAL POLYMER COATING BACKFLOW FLOOD SENSOR
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Features an integrated flood sensor with Sentry Plus Alert technology to detect excessive water discharges from the relief valve
- Alert features available with add-on sensor connection kit
- Lead free bronze body construction for durability
- NPT inlet and outlet connections
- Internal polymer coating provides extended corrosion protection
- Quarter turn full port resilient seated ball valve shutoffs
- Internal relief valve for reduced installation clearances
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Industrial
- Coating:
- Polymer
- Color Finish Name:
- Cast Copper
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 5 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Copper Silicon Alloy
- Minimum Temperature:
- 33
- Pressure - Maximum:
- 175 psi
- Product Type:
- Reduced Pressure Zone Assembly
- Recommended Valve Application:
- Commercial, Industrial
- Type:
- WLF009PCQTFS12
- UL Listed:
- Yes
- Valve Body Material:
- Copper Silicon Alloy
- Valve Body Style:
- Inline
- Valve Disc Material:
- Silicone
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1/2 in
- Valve Type:
- Backflow Preventer
- Weight:
- 4.87 lb
- Width:
- 7-1/4 in