1/2 in. Hose Connector Vacuum Breaker
1/2 in. Hose Connector Vacuum Breaker
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Chrome finish
- Tub and shower
- Brass body
- Easy to install for contractors or homeowners
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.1.3
- ASSE Standards:
- ASSE 1011
- BAA Compliant:
- No
- CSA Certified:
- CSA B64.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-7/10 in
- End Connection 1:
- Female Threaded
- End Connection 2:
- Male Threaded
- End Connections:
- Female Threaded x Male Threaded
- Height:
- 2-2/5 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 1-7/16 in
- Material:
- Brass
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Side Spray:
- No
- UL Listed:
- No
- Valve Disc Material:
- Rubber
- Valve Size:
- 1/2 in
- Valve Type:
- Backflow Preventer
- Weight:
- 0.25 lb
- Width:
- 1-9/20 in