1/2 in. PEX Expansion PPSU Plug
1/2 in. PEX Expansion PPSU Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- For making a three way connection with WaterPEXa tubing
- Special tool recommended
- Manufactured from Polyphenylsulfone
- Provides a leak proof seal
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM F-1960
- BAA Compliant:
- No
- Clean Bagged:
- No
- End Connection 1:
- PEX Expansion
- End Connections:
- PEX Expansion
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Plug
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polyphenylsulfone
- Maximum Temperature:
- 194
- Minimum Temperature:
- 32
- NSF Certified:
- No
- Pressure - Maximum:
- 87 psi
- Type:
- S4E137004100800
- UL Listed:
- Yes
- Weight:
- 2 lb
- Width:
- 1-1/2 in