1-1/4 - 2 in. Bonnet Valve Repair Kit
1-1/4 - 2 in. Bonnet Valve Repair Kit
Frequently Purchased Together
Product Details
- Factory replacement kit
- Contains O-Ring, Bonnet, Vent Spring, Hood and Screws
- All parts are made of high quality materials
- Genuine and original Watts parts
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- LF800M4, 800M4
- Depth:
- 7-19/50 in
- Height:
- 2-11/25 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Product Type:
- Bonnet Kit
- UL Listed:
- No
- Valve Size:
- 1-1/4 in, 2 in
- Weight:
- 0.79 lb
- Width:
- 5-63/100 in