1-1/4 in. Valve Repair Kit
1-1/4 in. Valve Repair Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No special tools required for changing parts
- All parts are made of high quality materials
- Factory Replacement Kit
- Hot or cold water
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Series 188A/288A/388 Anti Siphon Vacuum Breaker
- Depth:
- 1-3/4 in
- Height:
- 2-11/25 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Product Type:
- Repair Kit
- Valve Size:
- 1-1/4 in
- Weight:
- 0.2 lb
- Width:
- 1-1/2 in