• Cart

DESCRIPTION

  • Easy internal access
  • Female NPT inlet and outlet with quarter turn shutoffs
  • Lead free construction
  • Replaceable seat

Watts Series LF800M4FR FNPT Copper Silicon Alloy 1-1/2 in. 150 psi BFP Vacuum Breaker

WLF800M4FRJ

Valve Size:

1-1/2 in

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Series LF800M4FR
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Copper Silicon Alloy
Maximum Pressure
150 psi
Maximum Temperature
140
Minimum Temperature
33
NSF Certified
No
Valve Body Style
Angle
Valve Disc Material
Silicone
Valve Seat Material
Plastic
Valve Size
1-1/2 in
Valve Type
BFP Vacuum Breaker
WaterSense Labeled
No

  • QUANTITY

0 item(s) added to Cart Checkout Now