1-1/2 x 1-1/2 x 1-1/2 in. 400 psi Bronze Sweat Wye Strainer
LFS777SI 1-1/2 x 1-1/2 x 1-1/2 in. 400 psi Bronze Sweat Wye Strainer
Frequently Purchased Together
Product Details
- Wye pattern
- Solder end connections
- Lead free construction
- Special flared screen opening on upstream end to provides unrestricted flow through the strainer
- Retainer cap tapped for closure plug
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61-G
- BAA Compliant:
- No
- Collection:
- LFS777SI
- Cover Material:
- Cast Copper Silicon Alloy
- Depth:
- 3-7/20 in
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Height:
- 1-7/25 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-5/16 in
- Material:
- Cast Copper Silicon Alloy, Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 210
- Mesh Size:
- 20
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 125, 400
- Pressure Class:
- 125#, 400#
- Recommended Valve Application:
- Gas, Liquid, Oil, Steam, Water
- Strainer Type:
- Wye
- Valve Body Style:
- Y Pattern
- Weight:
- 2.27 lb
- Width:
- 2-19/25 in