1-1/4 in. Fusion IPS Straight HDPE Tee
1-1/4 in. Fusion IPS Straight HDPE Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- WeldTell (TM) indicator on fitting shows weld completion
- For use with PERT tubing
- Triton (TM) RF fusion weld technology
- Easy to install
Documents
Specifications
- ASTM:
- ASTM D-3034
- BAA Compliant:
- Yes
- Clean Bagged:
- No
- End Connection 1:
- Electrofusion
- End Connection 2:
- Electrofusion
- End Connection 3:
- Electrofusion
- End Connections:
- Electrofusion
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Plastic
- Material Type:
- HDPE
- Maximum Temperature:
- 100
- Minimum Temperature:
- 14
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Type:
- Standard