1/2 in. Brass Full Port F1807 400# Ball Valve
Series LFFBV-PEX 1/2 in. Brass Full Port F1807 400# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- PEX ASTM F-1807 end tail pieces for easy crimping into PEX piping
- Crimp connection rated to 160 PSI at 73 degrees (23 degrees C)
- Forged lead free brass body
- Virgin PTFE seats and seals
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Series LFFBV-PEX
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- PEX
- End Connection 2:
- PEX
- End Connections:
- PEX x PEX
- FM Approved:
- No
- Height:
- 1-1/5 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MSS:
- MSS-SP-110
- Material:
- Brass
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 400#
- Recommended Valve Application:
- Commercial, Industrial
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Virgin PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Standard
- Valve Type:
- Ball Valve
- Weight:
- 0.31 lb
- Width:
- 1-4/5 in