1 in. FNPT Union x FNPT Brass 300 psi Pressure Reducing Valve
Series LFU5B-Z3 1 in. FNPT Union x FNPT Brass 300 psi Pressure Reducing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral stainless steel strainer removable for cleaning
- Serviceable in line without special tools
- Gauge tapping and gauge
- NPT threaded female union inlet by NPT female outlet
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61 Annex G, ANSI A112.26.2
- ASSE Standards:
- ASSE 1003
- Application:
- Commercial, Residential
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B356
- Collection:
- Series LFU5B-Z3
- End Connection 1:
- Union NPT
- End Connection 2:
- FNPT
- End Connections:
- Union NPT x FNPT
- FM Approved:
- No
- Height:
- 8-1/4 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-3/4 in
- Material:
- Brass
- Maximum Temperature:
- 160
- Minimum Temperature:
- 33
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Disc Material:
- Reinforced EPDM
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 5.45 lb
- Width:
- 4 in