1 in. Rubber Valve Repair Kit
1 in. Rubber Valve Repair Kit
Frequently Purchased Together
Product Details
- Factory replacement kit
- No special tools required for servicing
- All parts are made of high quality materials
- Genuine and original Watts parts
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Depth:
- 1/2 in
- FM Approved:
- No
- Height:
- 6 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Rubber
- NSF Certified:
- No
- Product Type:
- Repair Kit
- UL Listed:
- No
- Valve Size:
- 1 in
- Weight:
- 0.3 lb
- Width:
- 9 in