1.5X9-10-1/8 316L BLUCHER PIPE
1.5X9-10-1/8 316L BLUCHER PIPE
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME A112.3.1 2007
- Application:
- Commercial, Industrial, Marine
- End Connection 1:
- Socket Weld
- End Connection 2:
- Spigot
- End Connections:
- Socket Weld x Spigot
- FM Approved:
- No
- Gauge (metal):
- 20 ga
- IAPMO Listed -:
- Yes
- Length:
- 118-1/8 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- PipeTubing Size:
- 1-1/2 in
- UL Listed:
- No
- Wall Thickness:
- 0.039 in
- Weight:
- 6.6 lb