10 x 3/4 in. Heavy Duty Filter Housing in Clear
10 x 3/4 in. Heavy Duty Filter Housing in Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure relief valve
- Superior resistance from many aggressive chemicals
- 10 inches long
- 3/4 IN port connection inlet/outlet
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Filtration
- BAA Compliant:
- No
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 10 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 100
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 100#
- Size:
- 10 in
- Type:
- WPWHP10COM34CPR
- UL Listed:
- No