11-4/5 in. Polypropylene Full Flow Clear Filter Housing
This product has been replaced by
Manufacturer Part #7100268
11-4/5 in. Polypropylene Full Flow Clear Filter Housing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clear housing with black lid
- Includes pressure relief valve
- 10 Inches long
- 1 IN Port connection
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 11-4/5 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 100
- Mesh Size:
- 40
- NSF Certified:
- No
- Pressure - Maximum:
- 90 psi
- Pressure Class:
- 90#
- UL Listed:
- No