12 gpm Residential Anti Scale System
This product has been replaced by
Manufacturer Part #7100994
12 gpm Residential Anti Scale System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Virtually maintenance free
- No control valve, no electricity and no wastewater
- Chemical free scale prevention and protection
- Improves efficiency of all water using appliances, both hot and cold
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- Yes
- Contaminant Removal:
- Scale
- Depth:
- 15 in
- End Connection 1:
- Male Threaded
- End Connections:
- Male Threaded
- Filtering Material:
- No
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 12 gpm
- Height:
- 41 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Maximum Temperature:
- 110
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Pressure - Minimum:
- 15 psi
- Product Type:
- Tank Scale
- Weight:
- 23 lb
- Width:
- 15 in