1/2 in. Bronze MNPT x FNPT 150# 210 Relief Valve
Series 53L 1/2 in. Bronze MNPT x FNPT 150# 210 Relief Valve
Frequently Purchased Together
Product Details
- Minimal head loss
- Quick closure to reduced water hammer
- Designed for long service life
- Versatile design
- Resilient soft seats
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z21.22
- Application:
- Residential, Water Heaters
- BAA Compliant:
- Yes
- CSA Certified:
- CSA 4.4
- Collection:
- Series 53L
- Depth:
- 2-1/2 in
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Height:
- 3-1/2 in
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Bronze, Plastic
- Material Type:
- Silicone
- Maximum Temperature:
- 210
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 113 psi
- Pressure Class:
- 150#
- UL Listed:
- Yes
- Valve Body Material:
- Bronze
- Valve Body Style:
- Poppet
- Valve Disc Material:
- Silicone
- Valve Operator:
- Lever Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Pressure Relief Valve
- Weight:
- 0.5 lb
- Width:
- 1-7/8 in