DESCRIPTION

  • Use on series 009, 009M2, 009M3, 995
  • Nuisance discharge
  • Metal construction
  • Durable coating

Watts 1/2 in. Regulator Air Gap

W909AGA

Manufacturer Part #: 0881399

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Depth
2-22/25 in
End Connection 2
Female Threaded
End Connections
Female Threaded
Fitting Size 2
1/2 in
GSA Approved
No
Height
2-3/8 in
IAPMO Listed
No
Range in
1 in - 0.5 in
Type
W909AGA
Weight
0.9
Width
26 in

Print