1.2 lb. 60 gpd Membrane
1.2 lb. 60 gpd Membrane
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kwik-Change filter technology for easy, mess free unit maintenance
- Thin film membrane
- 60 Gallons per day Kwik-Change reverse osmosis membrane
- Residential reverse osmosis system membrane replacement
-
Lead Law Compliant, Not Certified
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Depth:
- 2-1/2 in
- Height:
- 14-1/2 in
- Lead Law Compliance Level:
- Compliant Not Certified
- NSF Certified:
- No
- Size:
- 1.2 lb
- UL Listed:
- No
- Weight:
- 1.2 lb
- Width:
- 2-1/2 in