1/2 x 3/8 x 3/4 in. FIP x Socket Dielectric Union

You last purchased this on
 
Watts

Series LF3002 1/2 x 3/8 x 3/4 in. FIP x Socket Dielectric Union

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series LF3002 1/2 x 3/8 x 3/4 in. FIP x Socket Dielectric Union

  • Fast #
  • Part #WLF3002FD
  • Item #3920664
  • Manufacturer Part #0009872
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Maximum pressure is 250 PSI (17.2 BAR)
  • Maximum temperature 180 degrees F (82 degrees C)
  • Buna-N gasket
  • Individually factory certified to withstand a minimum of 600 volts on a dry line with no flashover
  • Meets federal specifications for tensile strength and thread end connections
  • Designed and manufactured to the highest quality standards
  • FIP thread to reduced solder connections
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASTM:
ASTM A-197
BAA Compliant:
No
Collection:
Series LF3002
End Connection 1:
Female Threaded
End Connection 2:
Socket Weld
End Connections:
Female Threaded x Socket Weld
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Dielectric Union
Height:
1-17/20 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Steel
Maximum Temperature:
180
Pressure - Maximum:
250 psi
Weight:
0.45 lb
Width:
1-63/100 in