18 in. Reverse Osmosis System

You last purchased this on
 
Watts

ZeroWaste® 18 in. Reverse Osmosis System

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

ZeroWaste® 18 in. Reverse Osmosis System

  • Fast #
  • Part #WPWRO4ZRO
  • Item #4272490
  • Manufacturer Part #7100104
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 3 gallons reverse osmosis storage tank
  • High flow non air gap designed faucet
  • 50 gallons per day reverse osmosis membrane
  • Stage 3: Advanced TFC membrane rejects impurities down to 1/10,000th of a micron
  • Stage 1: Sediment Filter removes particulates down to 1 micron
  • Stage 2: Carbon block filter removes chlorine taste and odors
  • 4-stage filtration system
  • NSF certified standard 58, IAPMO certified, patented zero waste design
  • Re-use of rinsewater (no waste)
  • Stage 4: Activated carbon final filter serves as a final polish to remove any trace residuals
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 372, ANSI 58
Collection:
ZeroWaste®
Contaminant Removal:
Chlorine Taste, Odor, Particle
Depth:
6 in
Filtering Material:
No
Filtering System:
Point of Use
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Height:
18 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Temperature:
100
Minimum Temperature:
40
NSF:
NSF 372, NSF 58
NSF Certified:
Yes
Pressure - Maximum:
85 psi
Temperature Range:
40 to 100 Deg F
Weight:
30.9 lb
Width:
20 in