2-1/2 - 4 in. Repair Kit Rubber
2-1/2 - 4 in. Repair Kit Rubber
Frequently Purchased Together
Product Details
- No special tools required for changing parts
- All parts are made of high quality materials
- Factory replacement kit
- Original parts insure long service life
-
Lead Law Compliant, Not Certified
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- 957, 957RPDA Series
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- FM Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Plastic
- Material Type:
- Silicone
- NSF Certified:
- No
- Product Type:
- Rubber Parts Kit
- UL Listed:
- No
- Valve Size:
- 2-1/2 in - 4 in
- Weight:
- 1 lb