2-1/2 - 4 in. Second Check Repair Kit
2-1/2 - 4 in. Second Check Repair Kit
Frequently Purchased Together
Product Details
- All parts are made of high quality materials
- Factory replacement kit
- No special tools required for servicing
- Lead-Free
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- 994 Reduced Pressure Zone Assembly, 994RPDA Reduced Pressure Detector Assembly
- Depth:
- 6-3/10 in
- Height:
- 6-7/10 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Product Type:
- Second Check Repair Kit
- Valve Size:
- 2-1/2 in - 4 in
- Weight:
- 3 lb