2-1/2 in. Check Kit Stainless Steel
2-1/2 in. Check Kit Stainless Steel
Frequently Purchased Together
Product Details
- No special tools required for changing parts
- All parts are made of high quality materials
- Factory replacement kit
- Original parts insure long service life
-
Lead Law Compliant, Not Certified
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Series 957 and 957RPDA
- FM Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Stainless Steel
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 175 psi
- Product Type:
- Check Kit
- UL Listed:
- No
- Valve Size:
- 2-1/2 in
- Weight:
- 2 lb