2-1/2 - 3 in. Cast Iron FNPT Valve Elbow
2-1/2 - 3 in. Cast Iron FNPT Valve Elbow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Nuisance discharge
- Metal construction
- Air gap fitting
- Durable coating
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Depth:
- 3-69/100 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2-1/2 in x 2 in
- GSA Approved:
- No
- Height:
- 5-19/100 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Cast Iron
- Valve Size:
- 2-1/2 in, 3 in
- Weight:
- 3.06 lb
- Width:
- 3-1/2 in