25 gpd Standard Reverse Membrane Filter Cartridge
FIL 25 gpd Standard Reverse Membrane Filter Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 10,000 micron filtration rating
- Thin film membrane
- 25 Gallons per day reverse osmosis membrane
- Residential reverse osmosis system membrane replacement
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Collection:
- FIL
- Depth:
- 2 in
- Flow Rate:
- 25 gpd
- Height:
- 10-1/2 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Product Type:
- Replacement Membrane
- Weight:
- 0.5 lb
- Width:
- 2 in