3/4 in. Epoxy Coated Cast Copper Silicon Alloy FNPT 175 psi Backflow Preventer
3/4 in. Epoxy Coated Cast Copper Silicon Alloy FNPT 175 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Replaceable seats
- Compact for installation ease
- Modular design
- Lead-Free
- No special tools required for servicing
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- Application:
- Health Hazard
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.4
- Coating:
- Epoxy
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Cast Bronze
- Depth:
- 17 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 8-3/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 14-3/8 in
- Material:
- Bronze
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF:
- NSF 61G, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Disc Material:
- Silicone
- Valve Operator:
- T-Handle
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3/4 in
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 14 lb
- Width:
- 10-1/4 in