300 psi Water Pressure Test Gauge
Series 276H300 300 psi Water Pressure Test Gauge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Kostil polymer window
- Copper alloy Bourdon sensing element
- Black enamel steel case
- ASME type “B” accuracy
- Tin alloy welding
- 3/4 inch (20 mm) H.T. hose connection
Specifications
- ASME:
- ASME B40.100
- BAA Compliant:
- No
- Collection:
- Series 276H300
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Enamel
- Depth:
- 3-13/100 in
- Diameter:
- 2-1/2 in
- End Connection 1:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 4 in
- Material:
- Steel, Plastic
- Material Type:
- Kostil Polymer
- Pressure - High:
- 300
- Pressure - Low:
- 0
- Temperature Range:
- 40 to 140 Deg F
- Weight:
- 0.3 lb
- Width:
- 1-63/100 in