3/4 in. Brass MNPT x FNPT 150# 210 Relief Valve
This product has been replaced by
Manufacturer Part #F121406
Series LF40L 3/4 in. Brass MNPT x FNPT 150# 210 Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dezincification resistant
- ARRA compliant
- ANSI 3rd party certified
- 100% factory tested per MSS SP-139
- Renewable bronze seat disc
- Cast, machined and assembled in the USA
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z21.22
- Application:
- Commercial, Water Heaters
- BAA Compliant:
- Yes
- Collection:
- Series LF40L
- Depth:
- 3 in
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Height:
- 11 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Non-Metallic
- Maximum Temperature:
- 210
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- Valve Body Material:
- Brass
- Valve Bonnet Type:
- Screw-in
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Non-Metallic
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Relief Valve
- Weight:
- 1.75 lb
- Width:
- 2-5/8 in