3/4 in. Bronze Full Port F1807 125# Ball Valve

You last purchased this on
 
Watts

Series LFBRV 3/4 in. Bronze Full Port F1807 125# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series LFBRV 3/4 in. Bronze Full Port F1807 125# Ball Valve

  • Fast #
  • Part #WLFBRVM1PPP125F
  • Item #7345096
  • Manufacturer Part #0125566
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Low profile design
  • Full port ball valve
  • Easy installation
  • Blowout proof stem
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61-8, ANSI B16.18
BAA Compliant:
No
Clean Bagged:
No
Collection:
Series LFBRV
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Depth:
1-14/25 in
End Connection 1:
Crimp
End Connection 2:
Crimp
End Connection 3:
Crimp
End Connections:
Crimp
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Zinc Plated Carbon Steel
Height:
3-22/25 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3 in
MA Approved -:
No
MSS:
MSS SP-110
Material:
Copper Silicon Alloy
Maximum Temperature:
100
Minimum Temperature:
40
NSF Certified:
No
Pressure - Maximum:
125 psi
Pressure Class:
125#
Recommended Valve Application:
Residential, Commercial, Industrial
UL Listed:
No
Valve Body Style:
2 piece
Valve Disc Material:
Viton®
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Virgin PTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.13 lb
Width:
5-11/25 in
cUPC Certified:
No