3/4 in. Plastic Pex Expansion Ring
3/4 in. Plastic Pex Expansion Ring
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- For use with F1960 fittings
- For use with PERT tubing
- Expansion Ring
- Provides a leak proof seal
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM F-1960
- BAA Compliant:
- Yes
- Clean Bagged:
- No
- Depth:
- 8 in
- End Connection 1:
- F1960
- End Connection 2:
- F1960
- End Connection 3:
- F1960
- End Connections:
- F1960
- Fits Pipe Size:
- 3/4 in
- Fitting Type:
- Straight, Ring
- Height:
- 1-1/10 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Crimp Ring
- Weight:
- 0.15 lb
- Width:
- 7-3/10 in