3/4 in. NPT 125 psi BFP Vacuum Breaker
Series LFN9-CD 3/4 in. NPT 125 psi BFP Vacuum Breaker
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compact design
- Female NPT threads
- Lead free construction
- In-line applications
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CSA Certified:
- CSA B64.8
- Collection:
- Series LFN9-CD
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-19/100 in
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- FM Approved:
- No
- Height:
- 3-3/50 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water
- Temperature Range:
- 33 to 140 Deg F (0.5 to 60 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Inline
- Valve Disc Material:
- Rubber
- Valve Size:
- 3/4 in
- Valve Type:
- Backflow Preventer
- Weight:
- 0.55 lb
- Width:
- 1-22/25 in