Tailpiece Rubber Valve Repair Kit
Series RK-LFTPK-2 Tailpiece Rubber Valve Repair Kit
Frequently Purchased Together
Product Details
- EPDM O-ring
- Easy to install
- Threaded union nut and tailpiece
- No special tools required
-
Lead Law Compliant, Not Certified
Documents
Specifications
- Application:
- Residential
- Collection:
- Series RK-LFTPK-2
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Rubber
- Material Type:
- EPDM
- Product Type:
- Tailpiece Kit
- Weight:
- 0.14 lb