3/4 x 3/4 in. FIP x Sweat Dielectric Union
Series LF301 3/4 x 3/4 in. FIP x Sweat Dielectric Union
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Maximum pressure is 250 PSI (17.2 BAR)
- Maximum temperature 180 degrees F (82 degrees C)
- Buna-N gasket
- FIP thread to solder connections
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Collection:
- Series LF301
- End Connection 1:
- Female Threaded
- End Connection 2:
- Socket Weld
- End Connections:
- Female Threaded x Socket Weld
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Dielectric Union
- Height:
- 2-1/20 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Steel
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 250 psi
- Type:
- WLF301F
- Weight:
- 0.47 lb
- Width:
- 1-17/20 in