3/8 in. Clamp
3/8 in. Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Height: 36"
- Diameter: 18"
- Rugged, stainless steel clamp capable of withstanding large pressures and temperatures while being easy to install
- Requires six 60 W C bulbs
- Wired laced chain
Documents
Specifications
- FM Approved:
- No
- Fits Pipe Size:
- 3/8 in
- Material:
- Stainless Steel
- UL Listed:
- No